Beli eye hook with latch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YOKE Eye Hook With Latch
    Mulai

    Rp169.900

    YOKE Eye Hook With Latch
    Deskripsi:
    - Quenched and Tempered Alloy Steel- At least 25% greater WLL than traditional G80 products.- Manufactured in accordance with EN 1677- 2 and ASMEB30.26.- Proof Load tested at 2.5 times will the WLL with certification for each batch manufactured- Design Factor 4:1- Fatigue rated to 20.000 cycles at 1.5 times the WLL- Tempering temperature minimum 400°C- Magnaflux crack detection is performed 100% on each batch
  2. DRI Webbing Sling Double Ply for Load 1Ton
    39%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp49.900

    DRI Webbing Sling Double Ply for Load 1Ton
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
  3. Crosby Screw Pin Anchor Shackles G-209
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  4. Jason Eye Hook
    Mulai

    Rp26.900

    Jason Eye Hook
    Deskripsi:
    Heavy dutyAlloy steel material
    atribut:
    • Material: Alloy Steel
  5. YOKE Eye Hook (Locking Latch)
    Mulai

    Rp939.900

    YOKE Eye Hook (Locking Latch)
    Deskripsi:
    • Quenched and Tempered Alloy Steel.• At least 25% greater WLL than traditional G80 products.• Manufactured in accordance with EN 1677- 3 and ASMEB30.26, ASME B30.10.• Design Factor 4:1.• Fatigue rated to 20,000 cycles at 1.5 times the WLL.• Tempering temperature minimum 400°C
  6. GUNNEBO Industries Sling Hook with Latch
    Mulai

    Rp639.900

  7. Crosby Hook Eye
    Mulai

    Rp589.900

  8. YOKE Welded Master Link Assembly
    Mulai

    Rp869.900

    YOKE Welded Master Link Assembly
    Deskripsi:
    - Quenched and Tempered Alloy Steel.- At least 25% greater WLL than traditional G80 products.- Manufactured in accordance with ASTM A906/A906M, ASTM A952/A952M, ASME B30.9, ASME B30.26, EN 1677-4 and OSHA 1910.184, DIN PAS1061.- Certifird by DGUV GS-OA-15-05.- Proof Load tested at 2.5 times the WLL with certification for each batch manufactured.- Design Factor 5:1- Fatigue rated to 20,000 cycles at 1.5 times the WLL.- Tempering temperature at a minimum of 400°C.- Welded Master Link designed for 3-4 legs Chain, Wire Rope and webbing sings.- Each link is marked with batch number that links to the test certificate withh full tracebility to row materials
  9. Fort Crimp Terminal Cable Lug (Skun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    Fort Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
  10. POWERTEC Webbing Sling Double Ply 3Ton
    Mulai

    Rp109.900

    POWERTEC Webbing Sling Double Ply 3Ton
    atribut:
    • Working Load Limit (t): 3
    • Color: Yellow
    • Width (mm): 75
    • Breaking Strength (t): 18
    • Safety Factor: 6:1
    • Knit Detail: 2-Ply Knit
    • Material: Multifilament Polyester
  11. DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    Mulai

    Rp86.900

    DV Crimp Terminal SC Copper Lug (Skun Tembaga)
    atribut:
    • Material: 99.95% copper, coated by galvanized zinc
  12. Crosby Latch Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Crosby Latch Kit
    Deskripsi:
    • To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
Daftar Harga eye hook with latch Terbaru January 2026
YOKE Eye Hook With LatchRp169.900
DRI Webbing Sling Double Ply for Load 1TonRp49.900
Crosby Screw Pin Anchor Shackles G-209Rp199.900
Jason Eye HookRp26.900
YOKE Eye Hook (Locking Latch)Rp939.900
GUNNEBO Industries Sling Hook with LatchRp639.900
Crosby Hook EyeRp589.900
YOKE Welded Master Link AssemblyRp869.900
Fort Crimp Terminal Cable Lug (Skun)Rp8.900
POWERTEC Eye Hoist Hook with Latch AlloyRp37.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)